Shop All Hazardous Location Lighting Fixtures
Killark
MH Light Fixture, With 2PDE4 And 2PDF1
Mfr # VM3P170D4GLG
Zoro # G0587684
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 175
- Lamp Type Metal Halide
- Lamp Watts 175 W
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM3P170D4GLG
- Zoro # G0587684
- UPC # 094705486719
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-9/16 in |
Height | 5-3/8 in |
Width | 11-7/8 in |
Nominal Length | 13 9/16 in |
Nominal Width | 11 7/8 in |
Nominal Height | 5 3/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 5 3/8 in |
Overall Length | 13 5/8 in |
Overall Width | 11 7/8 in |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M137, Lamp Watts 175 W, Suggested Lamp Item No. 1PCZ1, Fixture Wattage 175, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Tan Housing Finish, Stanchion Mounting, Length 13-9/16 in, Height 5-3/8 in, Includes Glass Globe, Mounting Splice Box, Stanchion, Width 11-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED30/G8S1)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- Killark Hazardous Location Lighting Fixtures