Shop All Hazardous Location Lighting Fixtures
Killark
MH Light Fixture, With 2PDE4 And 2PDE9
Mfr # VM3P170B2GLG
Zoro # G3497435
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 175
- Lamp Watts 170 W
- Lamp Type Metal Halide
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM3P170B2GLG
- Zoro # G3497435
- UPC # 094705486207
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-9/16 in |
Height | 5-3/8 in |
Length (In.) | 13-9/16 |
Width (In.) | 11-7/8 |
Height (In.) | 5-3/8 |
Width | 11-7/8 in |
Nominal Length | 13 9/16 in |
Nominal Height | 5 3/8 in |
Nominal Width | 11 7/8 in |
Overall Width | 11 7/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 5 3/8 in |
Overall Length | 13 5/8 in |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M137, Lamp Watts 170 W, Suggested Lamp Item No. 1E686, Fixture Wattage 175, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Tan Housing Finish, Wall Mounting, Length 13-9/16 in, Height 5-3/8 in, Includes Glass Globe, Mounting Splice Box Wall Mount, Width 11-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- ILB GOLD Replacement For Diversey Galaxy Moonbeam 3 Replacement Bulb (GALAXY MOONBEAM 3 REPLACEMENT BULB)
- MILWAUKEE TOOL LED Focusing Flashlight (325 Lumens) (2107)
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- Killark Hazardous Location Lighting Fixtures