Shop All Hazardous Location Lighting Fixtures
Killark
MH Light Fixture, With 2PDE4 And 2PDE7
Mfr # VM3P170A2GLG
Zoro # G3467326
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 175
- Lamp Watts 170 W
- Lamp Type Metal Halide
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM3P170A2GLG
- Zoro # G3467326
- UPC # 783936011691
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-9/16 in |
Height | 5-3/8 in |
Length (In.) | 13-9/16 |
Width (In.) | 11-7/8 |
Height (In.) | 5-3/8 |
Width | 11-7/8 in |
Nominal Length | 13 9/16 in |
Nominal Width | 11 7/8 in |
Nominal Height | 5 3/8 in |
Overall Height | 5 3/8 in |
Overall Width | 11 7/8 in |
Overall Length | 13 5/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M137, Lamp Watts 170 W, Suggested Lamp Item No. 1E686, Fixture Wattage 175, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Tan Housing Finish, Pendant Mounting, Length 13-9/16 in, Height 5-3/8 in, Includes Glass Globe, Mounting Splice Box, Width 11-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- ILC Replacement for Universal B228punv-n (B228PUNV-N UNIVERSAL)
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- Killark Hazardous Location Lighting Fixtures