Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, With 2PDD2
Mfr # EZP250D4G
Zoro # G1640746
original price:
$2,222.67
21% off
new price: $1,746.99
/ea
Free Shipping & Returns
$1,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 250
- Lamp Type Metal Halide
- Lamp Watts 250 W
- Voltage 120/208/240/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZP250D4G
- Zoro # G1640746
- UPC # 094705486214
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11-1/4 in |
Height | 18 in |
Width | 11-1/4 in |
Nominal Height | 18 in |
Nominal Length | 11 1/4 in |
Nominal Width | 11 1/4 in |
Overall Height | 18 in |
Overall Length | 11 1/4 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 11 1/4 in |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M138, Lamp Watts 250 W, Suggested Lamp Item No. 4PL08, Fixture Wattage 250, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Stanchion Mounting, Length 11-1/4 in, Height 18 in, Includes Guard, Width 11-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- Killark Hazardous Location Lighting Fixtures