Killark

Metal Halide Light Fixture, With 2PDD1


original price: $2,043.45
8% off
new price: $1,860.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fixture Type Hazardous Location
  • Fixture Wattage 250
  • Lamp Watts 250 W
  • Lamp Type Metal Halide
  • Ambient Temp. Range -40 Degrees to 131 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 11-1/4 in
Height 18 in
Length (In.) 11-1/4
Width (In.) 11-1/4
Height (In.) 18
Width 11-1/4 in
Nominal Length 11 1/4 in
Nominal Height 18 in
Nominal Width 11 1/4 in
Nominal Size - Fixtures 1 ft x 1 ft
Overall Length 11 1/4 in
Overall Width 11 1/4 in
Overall Height 18 in

Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M138, Lamp Watts 250 W, Suggested Lamp Item No. 4PL07, Fixture Wattage 250, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Wall Mounting, Length 11-1/4 in, Height 18 in, Includes Guard, Width 11-1/4 in, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.