Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, With 2PDC9
Mfr # EZP250X2G
Zoro # G1054374
original price:
$1,780.27
6% off
new price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 250
- Lamp Watts 250 W
- Lamp Type Metal Halide
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZP250X2G
- Zoro # G1054374
- UPC # 783936138633
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11-1/4 in |
Height | 18 in |
Length (In.) | 11-1/4 |
Width (In.) | 11-1/4 |
Height (In.) | 18 |
Width | 11-1/4 in |
Nominal Height | 18 in |
Nominal Length | 11 1/4 in |
Nominal Width | 11 1/4 in |
Overall Height | 18 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Length | 11 1/4 in |
Overall Width | 11 1/4 in |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M138, Lamp Watts 250 W, Suggested Lamp Item No. 4PL07, Fixture Wattage 250, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 11-1/4 in, Height 18 in, Includes Guard, Width 11-1/4 in, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- ILC Replacement for Martin Professional 97010308 replacement light bulb lamp (97010308 MARTIN PROFESSIONAL)
- EURI LIGHTING LED BR30 65W Dim ES (EB30-11W3020e)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- Killark Hazardous Location Lighting Fixtures