Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, With 2PDC8
Mfr # EMH100A2G
Zoro # G1392027
original price:
$1,182.44
32% off
new price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 100
- Lamp Watts 100 W
- Lamp Type Medium Base
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EMH100A2G
- Zoro # G1392027
- UPC # 783936148137
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 8-13/16 in |
Height | 11-15/16 in |
Length (In.) | 8-13/16 |
Width (In.) | 8-13/16 |
Height (In.) | 11-15/16 |
Width | 8-13/16 in |
Nominal Length | 8 13/16 in |
Nominal Width | 8 13/16 in |
Nominal Height | 11 15/16 in |
Overall Width | 11 1/4 in |
Overall Length | 8 7/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 12 in |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Medium Base Lamp Type, Lamp Quantity 1, Bulb Designation M90, Lamp Watts 100 W, Suggested Lamp Item No. 1E674, Fixture Wattage 100, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Pendant Mounting, Length 8-13/16 in, Height 11-15/16 in, Includes Guard, Width 8-13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- MR BEAMS Wireless Motion LED Ceiling Light, PK2 (MB982)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- Killark Hazardous Location Lighting Fixtures