Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, M90
Mfr # EMH100
Zoro # G1228823
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 100
- Lamp Watts 100
- Lamp Type Metal Halide
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EMH100
- Zoro # G1228823
- UPC # 783936149325
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 8 13/16 in |
Height | 11 15/16 in |
Width | 8 13/16 in |
Overall Width | 9 in |
Overall Height | 8 3/4 in |
Overall Length | 15 3/4 in |
Description
Metal Halide Light Fixture, Lighting Technology Metal Halide, Lumens 8,500 lm, Number of Bulbs 1, Overall Height 8 3/4 in, Overall Length 15 3/4 in, Overall Width 9 in, Safety Rating Class I, Division 1 and 2, Group C, D, Class I, Zone 1 and 2, Group llB, llA, Class II, Division 1 and 2, Group E, F, G, Class III, Division 1 and 2, Color Temperature 4000K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Metal Halide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Fep-100-277-118tb Long Version (FEP-100-277-118TB LONG VERSION FULHAM)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- Killark Hazardous Location Lighting Fixtures