Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, M138
Mfr # EZP250
Zoro # G3218171
original price:
$1,473.99
26% off
new price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 250
- Lamp Type Metal Halide
- Lamp Watts 250
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZP250
- Zoro # G3218171
- UPC # 783936147857
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11 1/4 in |
Height | 18 in |
Width | 11 1/4 in |
Overall Width | 26 3/8 in |
Overall Height | 11 9/16 in |
Overall Length | 11 9/16 in |
Description
Metal Halide Light Fixture, Lighting Technology Metal Halide, Lumens 23,800 lm, Number of Bulbs 1, Overall Height 11 9/16 in, Overall Length 11 9/16 in, Overall Width 26 3/8 in, Color Temperature 4000K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees to 139 Degrees F, CA Title 24 Compliant No, For Bulb Type Metal Halide, For Max. Bulb Wattage 250 W, For Number of Bulbs 1, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-H-P (KTEB-332-UV-IS-H-P)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- Killark Hazardous Location Lighting Fixtures