Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, M137
Mfr # EZP170
Zoro # G2999421
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 175
- Lamp Watts 175
- Lamp Type Metal Halide
- Voltage 120/208/240/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZP170
- Zoro # G2999421
- UPC # 783936147819
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11 1/4 in |
Height | 18 in |
Width | 11 1/4 in |
Overall Height | 4 1/8 in |
Overall Length | 11 3/4 in |
Overall Width | 7 1/4 in |
Description
Metal Halide Light Fixture, Lighting Technology Metal Halide, Lumens 17,500 lm, Number of Bulbs 1, Overall Height 4 1/8 in, Overall Length 11 3/4 in, Overall Width 7 1/4 in, Color Temperature 4000K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees to 139 Degrees F, CA Title 24 Compliant No, For Bulb Type Metal Halide, For Max. Bulb Wattage 175 W, For Number of Bulbs 1, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Med Cabinet Bevel Prism (MM1027)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- Killark Hazardous Location Lighting Fixtures