Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, M135
Mfr # EZP400
Zoro # G0497551
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 400
- Lamp Watts 400
- Lamp Type Metal Halide
- Ambient Temp. Range -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZP400
- Zoro # G0497551
- UPC # 783936147970
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11 1/4 in |
Height | 22 1/4 in |
Width | 11 1/4 in |
Overall Height | 26 1/2 in |
Overall Width | 11 3/4 in |
Overall Length | 11 3/4 in |
Description
Metal Halide Light Fixture, Lighting Technology Metal Halide, Lumens 43,900 lm, Number of Bulbs 1, Overall Height 26 1/2 in, Overall Length 11 3/4 in, Overall Width 11 3/4 in, Color Temperature 4000K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Metal Halide, For Max. Bulb Wattage 400 W, For Number of Bulbs 1, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-IND)
- ILC Replacement For NUVO LIGHTING S8729 FIXTURES MISCELLANEOUS 10PK (10PAK:WX-1RWW-7)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- Killark Hazardous Location Lighting Fixtures