Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, M132
Mfr # EZP320
Zoro # G2646332
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 320
- Lamp Type Metal Halide
- Lamp Watts 320
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZP320
- Zoro # G2646332
- UPC # 783936147895
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11 1/4 in |
Height | 22 1/4 in |
Width | 11 1/4 in |
Overall Width | 11 3/4 in |
Overall Length | 11 3/4 in |
Overall Height | 26 1/2 in |
Description
Metal Halide Light Fixture, Lighting Technology Metal Halide, Lumens 33,000 lm, Number of Bulbs 1, Overall Height 26 1/2 in, Overall Length 11 3/4 in, Overall Width 11 3/4 in, Color Temperature 4000K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Metal Halide, For Max. Bulb Wattage 320 W, For Number of Bulbs 1, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 02-0362824-00b (02-0362824-00B WHELEN ENGINEERING)
- ILC Replacement for Target Tech K8107177a (K8107177A TARGET TECH)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- CURRENT Reveal A19 E26 (Medium) LED Bulb White 60 W (45656)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Fully Configured Fixture (EMI15X2G)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- Killark Hazardous Location Lighting Fixtures