Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, M102
Mfr # EZP150
Zoro # G0486656
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Watts 150
- Lamp Type Metal Halide
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZP150
- Zoro # G0486656
- UPC # 783936147796
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11 1/4 in |
Height | 18 in |
Width | 11 1/4 in |
Overall Length | 11 9/16 in |
Overall Width | 26 3/8 in |
Overall Height | 11 9/16 in |
Description
Metal Halide Light Fixture, Lighting Technology Metal Halide, Lumens 14,000 lm, Number of Bulbs 1, Overall Height 11 9/16 in, Overall Length 11 9/16 in, Overall Width 26 3/8 in, Color Temperature 4000K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees to 139 Degrees F, CA Title 24 Compliant No, For Bulb Type Metal Halide, For Max. Bulb Wattage 150 W, For Number of Bulbs 1, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- SATCO Bulb 7w CFS7W/827 (S8302)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- Killark Hazardous Location Lighting Fixtures