Shop All Conduit Fittings
Killark
MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier
Mfr # MC2X1C
Zoro # G001800101
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Color Silver
- Overall Length 2 29/32 in
- Finish Natural
- Style - Connector Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # MC2X1C
- Zoro # G001800101
- UPC # 783936179872
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 29/32 in |
Length - Box to End of Connector | 2.9 in |
Cord Dia. Range | 0.60 to 0.79 in |
Conduit Trade Size | 3/4 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Liquid-Tight Conduit Fitting - Straight Haz Loc, Trade Size 1/2 in, Compatible Conduit Type Jacketed Interlocked Cable, Continuously Corrugated Welded Armor Cable, Unarmored Cable, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 1/2 NPT, Overall Length 2 29/32 in, Copper Free Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, Groups IIC, Zone 20, Class II, Division 1 and 2, Groups E, F, G, Class III
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2G3A)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Union, Female, 2 In (GUF-6)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- Killark Conduit Fittings