Shop All Manual Motor Switches
Killark
Manual Motor Switch, HazLoc, 600V, 2 Pole
Mfr # FXSX12
Zoro # G3601412
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operator Handle
- Type Aluminum Manual Motor Starting Switch Without Overload Protection
- Enclosure NEMA Rating 7, 9
- Depth 5.3438 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FXSX12
- Zoro # G3601412
- UPC # 783936198019
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 5.3438 in |
Height | 6.8125 in |
Width | 3.6875 in |
Hub Size | 1/2 in |
Hub Diameter | 0.5 in |
Mounting Hole Distance - Width | 2.25 in |
Overall Width | 5.34 in |
Mounting Hole Distance - Height | 6.19 in |
Overall Height | 6.81 in |
Overall Depth | 3.69 in |
Length | 3.688 in |
Dimensions | 3.688 in x 5.344 in x 6.813 in |
Size | 3.688 in x 5.344 in x 6.813 in |
Description
Motor Switch, Number of Gangs 1, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Number of Required Thermals 1, Operator Handle, IP Rating Not Applicable, Phase Single, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T100D31)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- KILLARK Motor Starter, Toggle, 20A, 3/4In Hubs, 2P (XSX-52)
- KILLARK Motor Starter Cover Switch Assy, 20A, 2P (XSX-2)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- SQUARE D Manual Switch 600Vac K+Options (2510KG6)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- Killark Motor Controls