Shop All Electrical Box Covers
Killark
Maintained Mushroom Head, PB, Red, 1/2" DE
Mfr # FXCS-1MMR3-M
Zoro # G1102180
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.59 in
- Color Red
- Application SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings
- Hazardous Rating(s) Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2
- Series Seal-XM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FXCS-1MMR3-M
- Zoro # G1102180
- UPC # 783936098296
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 5.59 in |
Hub Size | 1/2 |
Details
Item | Electrical Box Cover |
Color | Red |
Application | SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Series | Seal-XM |
Amperage Rating | 1A |
Hub Pattern | Dead-End |
Seal Type | Factory Sealed |
Ambient Temp. Range | UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C |
CSA File Number | LR11714, 2493125 |
Type | Factory Sealed |
Frequency Rating | 50/60 Hz |
Amperage | 1899-12-30 |
Back Box Type | FXB |
Frequency | 50/60 Hz |
Actuator | Mushroom Pushbutton |
Nema Rating | 3 |
Action | Maintained |
Description
Maintained Mushroom Head,PB,Red,1/2 In. DE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (2FR)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- CANTEX Electrical Box Cover, 2 Gang, Duplex & Toggle Switch (5133337B)
- Killark Electrical Box Covers