Shop All Conduit Fittings
Killark
M to M 90Deg Elbow, Haz Loc, 3/4In, Iron
Mfr # MM-90-2WW
Zoro # G4020606
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MM-90-2WW
- Zoro # G4020606
- UPC # 783936407029
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 1/4 in |
Length | 2-1/4" |
Overall Length - Fitting | 2 1/4 in |
Trade Size | 3/4 in |
Height (In.) | 3 in |
Width | 2 in |
Hub Size | 3/4 in |
Overall Width | 2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 90 Degrees, Thread Gender Male to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Overall Length 2 1/4 in, Overall Height 3 in, Overall Width 2 in, Weight 0.13 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, MM, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Maintained (9001K73)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- APPLETON ELECTRIC 90Dg Male and F Elbow, HazLoc, Mal Iron, 2" (ELMFL90-200)
- Killark Conduit Fittings