Shop All Conduit Fittings
Killark
M to M 90Deg Elbow, Haz Loc, 3/4In, Alum
Mfr # MM-90-2MWW
Zoro # G4125326
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MM-90-2MWW
- Zoro # G4125326
- UPC # 783936170350
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 1/4 in |
Overall Length - Fitting | 2 1/4 in |
Length | 2-1/4" |
Trade Size | 3/4 in |
Height (In.) | 3 in |
Hub Size | 3/4 in |
Width | 2 in |
Overall Height | 3 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 90 Degrees, Thread Gender Male to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Overall Length 2 1/4 in, Overall Height 3 in, Overall Width 2 in, Weight 0.27 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, MM, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 250V, NEMA L15-20R (YGP026F)
- MARINCO 30 AMP RV CORDSET 1 (1PCMRV)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- KILLARK Gaskets For Covers (OL-78-RG)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1MWW)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- Killark Conduit Fittings