Shop All Conduit Fittings
Killark
M to M 90Deg Elbow, Haz Loc, 1/2In, Alum
Mfr # MM-90-1WW
Zoro # G4216186
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MM-90-1WW
- Zoro # G4216186
- UPC # 783936407005
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 1/16 in |
Overall Length - Fitting | 2 1/16 in |
Length | 2-1/16" |
Width | 2 in |
Height (In.) | 3 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Elbow, 90 Degrees, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Overall Length 2 1/16 in, Overall Height 3 in, Overall Width 2 in, Weight 0.12 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, MM, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Elbow Locking Female Connector With UL, C-UL Approval (ASEL1430R)
- CANTEX Conduit Outlet Body, PVC, E (5133153)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- KILLARK Bushing, Reducing (RE53S)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- Killark Conduit Fittings