Shop All Conduit Fittings
Killark
M to F 90Deg Elbow, Haz Loc, 3/4In, Iron
Mfr # BL-90-2MWW
Zoro # G4098692
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # BL-90-2MWW
- Zoro # G4098692
- UPC # 783936170374
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 5/8 in |
Length | 2-5/8" |
Overall Length - Fitting | 2 5/8 in |
Trade Size | 3/4 in |
Height (In.) | 3 in |
Width | 3 in |
Hub Size | 3/4 in |
Overall Height | 3 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 5/8 in, Overall Height 3 in, Overall Width 3 in, Weight 0.57 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, BL, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- KILLARK Gaskets For Covers (OL-78-RG)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- Killark Conduit Fittings