Shop All Conduit Fittings
Killark
M to F 90Deg Elbow, Haz Loc, 1/2In, Iron
Mfr # MF-90-1MWW
Zoro # G3898474
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MF-90-1MWW
- Zoro # G3898474
- UPC # 783936170305
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 11/16 in |
Length | 11/16" |
Overall Length - Fitting | 11/16 in |
Height (In.) | 2 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Width | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 11/16 in, Overall Height 2 in, Overall Width 2 in, Weight 0.3 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, MF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 45 ft (PAREB-10F-45)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- Killark Conduit Fittings