Shop All Conduit Fittings
Killark
M to F 90Deg Elbow, Haz Loc, 1/2In, Alum
Mfr # BL-90-1WW
Zoro # G3957247
original price:
$24.05
19% off
new price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # BL-90-1WW
- Zoro # G3957247
- UPC # 783936030012
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 1/4 in |
Overall Length - Fitting | 2 1/4 in |
Length | 2-1/4" |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Height (In.) | 2 in |
Width | 2 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 2 1/4 in, Overall Height 2 in, Overall Width 2 in, Weight 0.11 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, BL, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 240V AC, D Curve (5SJ41058HG40)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- KILLARK Bushing, Reducing (R-21)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- Killark Conduit Fittings