Shop All Conduit Fittings
Killark
M to F 45Deg Elbow, Haz Loc, 3/4In, Iron
Mfr # MF-45-2WW
Zoro # G4201976
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MF-45-2WW
- Zoro # G4201976
- UPC # 783936405049
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 3/8 in |
Length | 2-3/8" |
Overall Length - Fitting | 2 3/8 in |
Width | 2 in |
Hub Size | 3/4 in |
Height (In.) | 2 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 2 in |
Overall Width | 2 in |
Description
Elbow, 45 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 3/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.14 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, MF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- Killark Conduit Fittings