Shop All Conduit Fittings
Killark
M to F 45Deg Elbow, Haz Loc, 3/4In, Alum
Mfr # MF-45-2MWW
Zoro # G3904896
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MF-45-2MWW
- Zoro # G3904896
- UPC # 783936170336
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 3/8 in |
Overall Length - Fitting | 2 3/8 in |
Length | 2-3/8" |
Height (In.) | 2 in |
Hub Size | 3/4 in |
Width | 2 in |
Trade Size | 3/4 in |
Overall Height | 2 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 45 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 3/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.37 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, MF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- KILLARK Bushing, Reducing (R-21)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- Killark Conduit Fittings