Shop All Conduit Fittings
Killark
M to F 45Deg Elbow, Haz Loc, 1/2In, Iron
Mfr # MF-45-1MWW
Zoro # G3916927
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MF-45-1MWW
- Zoro # G3916927
- UPC # 783936170329
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 1/8 in |
Length | 2-1/8" |
Overall Length - Fitting | 2 1/8 in |
Hub Size | 1/2 in |
Height (In.) | 2 in |
Width | 2 in |
Trade Size | 1/2 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 in |
Description
Elbow, 45 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 2 1/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.31 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, MF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 20A, 250V AC, 10kA (OTM20)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40111G)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Bushing, Reducing (R-65)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- Killark Conduit Fittings