Shop All Conduit Bodies & Covers
Killark
Ll27Sa Killark Alum Condulet
Mfr # LL27SA
Zoro # G0833939
product price: $23.15
/ea
Sold in multiples of 5 for $115.75
$115.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL27SA
- Zoro # G0833939
- UPC # 783936080116
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Overall Length | 11 in |
Overall Height | 3 3/4 in |
Thread Size | 3/4 in |
Overall Width | 7 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Width | 7.000 in |
Length | 11 in |
Height | 3.75 in |
Each - Width | 7.000 in |
Dimensions | 11 in x 7 in x 3.75 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 3 3/4 in, Overall Length 11 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape LL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- SQUARE D Thermal Unit, 57.4 to 71.4A (CC94.0)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-3)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- RACO Conduit Outlet Body, T Style, 1-1/2" Hub (T150)
- Killark Conduit Bodies & Covers