Shop All Hazardous Location Lighting Fixtures
Killark
Linear LED, 5598 lm, 120 to 277VAC, 46.5 W
Mfr # L1L7iE130D
Zoro # G601059404
product price: $2,171.99
/ea
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 46.5 W
- Lamp Type Integrated LED
- Finish Unfinish
- Mounting Location Pendant, Surface
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # L1L7iE130D
- Zoro # G601059404
- UPC # 783936174785
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Overall Width | 5 1/2 in |
Overall Height | 6 1/2 in |
Overall Length | 38 in |
Nominal Size - Fixtures | 35 in x 5.5 in x 6 in |
Description
Linear LED, Integrated LED Lamp Type, Lamp Watts 46.5 W, Housing Material Copper-Free Aluminum, Unfinish Housing Finish, Lens Material Glass, Class I, Divisions 1 & 2, Groups B, C, D, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light (5RHT1)
- DORCY Lantern, Rechargeable USB, LED, 700 Lumens (41-1081)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- Killark Hazardous Location Lighting Fixtures