Shop All Hazardous Location Lighting Fixtures
Killark
Linear LED, 5598 lm, 120 to 277VAC, 46.5 W
Mfr # L1L730D
Zoro # G701059403
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 46.5 W
- Lamp Type Integrated LED
- Finish Unfinish
- Fixture Voltage 120 to 277V AC
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # L1L730D
- Zoro # G701059403
- UPC # 783936174754
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Overall Height | 6 1/2 in |
Overall Length | 38 in |
Overall Width | 5 1/2 in |
Nominal Size - Fixtures | 35 in x 5.5 in x 6 in |
Description
Linear LED, Integrated LED Lamp Type, Lamp Watts 46.5 W, Housing Material Copper-Free Aluminum, Unfinish Housing Finish, Lens Material Glass, Class I, Divisions 1 & 2, Groups B, C, D, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- ILC Replacement For ADVANCE SM2E40STP (SM-2E40-S-TP)
- ILC Replacement for Damar Cf28sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF28SQ/835/4P GR10Q-4 4-PIN DAMAR)
- ILC Replacement for Westinghouse F18dtt/41 replacement light bulb lamp (F18DTT/41 WESTINGHOUSE)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- Killark Hazardous Location Lighting Fixtures