Shop All Hazardous Location Lighting Fixtures
Killark
Linear LED, 5054 lm, 120 to 277VAC, 45 W
Mfr # LAL45E1330D
Zoro # G801059402
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 45 W
- Lamp Type Integrated LED
- Ambient Temp. Range -4 Degrees to 122 Degrees F
- Finish Unfinish
- Housing Finish Unfinish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LAL45E1330D
- Zoro # G801059402
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Overall Length | 32 5/8 in |
Overall Width | 5 3/4 in |
Overall Height | 3 7/8 in |
Nominal Size - Fixtures | 31 in x 5.75 in x 4 in |
Description
Linear LED, Integrated LED Lamp Type, Lamp Watts 45 W, Ambient Temp. Range -4 Degrees to 122 Degrees F, Housing Material Copper-Free Aluminum, Unfinish Housing Finish, Lens Material Polycarbonate, Includes Endcaps, Screw, Wiring, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- JESCO SLEEK LED 12" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/40-W)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX25FLVB02)
- FEIT ELECTRIC A15 827 6W/60W Cand Led 2700K (BPA1560C/827/LED/)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- Killark Hazardous Location Lighting Fixtures