Shop All Hazardous Location Lighting Fixtures
Killark
Linear LED, 3321 lm, 120 to 277VAC, 28 W
Mfr # LAL2830D
Zoro # G001059400
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 28 W
- Lamp Type Integrated LED
- Ambient Temp. Range -40 Degrees to 149 Degrees F
- Finish Unfinish
- Fixture Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LAL2830D
- Zoro # G001059400
- UPC # 783936123271
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Overall Length | 32 5/8 in |
Overall Height | 3 7/8 in |
Overall Width | 5 3/4 in |
Nominal Size - Fixtures | 31 in x 5.75 in x 4 in |
Description
Linear LED, Integrated LED Lamp Type, Lamp Watts 28 W, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Unfinish Housing Finish, Lens Material Polycarbonate, Includes Endcaps, Screw, Wiring, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Jelly Jar 1Lt Bl (66885)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ILC Replacement for Viqua 602807 replacement light bulb lamp (602807 VIQUA)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- Killark Hazardous Location Lighting Fixtures