Shop All Hazardous Location Lighting Fixtures
Killark
Linear Fluorescent Fixture, F17T8
Mfr # LZ2N17230
Zoro # G3033055
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 34
- Lamp Watts 17 W
- Lamp Type Fluorescent
- Ambient Temp. Range 0 to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LZ2N17230
- Zoro # G3033055
- UPC # 783936395524
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 29 3/16 in |
Height | 5 13/16 in |
Length (In.) | 29-3/16 |
Width (In.) | 8-5/16 |
Height (In.) | 5-13/16 |
Width | 8 5/16 in |
Nominal Size - Fixtures | 1 ft x 1/2 ft |
Description
Linear Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F17T8, Lamp Watts 17 W, Suggested Lamp Item No. 6XT99, Fixture Wattage 34, Voltage 120 to 277V AC, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F, Housing Material Polyester, Unfinished Housing Finish, Lens Material Polycarbonate, Ceiling Mounting, Length 29 3/16 in, Height 5 13/16 in, Width 8 5/16 in, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- FEIT ELECTRIC LED UTILITY LIGHT 2 LAMP (SHOP/4X2/840/V1)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- ROADPRO LED MAGNETIC WARNING LIGHT AMBER (RP6350A)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- Killark Hazardous Location Lighting Fixtures