Shop All Hazardous Location Lighting Fixtures
Killark
Linear Fl Fixture, HazLoc, 56W, F28T5/830
Mfr # LZ2N28230
Zoro # G3703847
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 56
- Lamp Type Fluorescent
- Lamp Watts 28 W
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LZ2N28230
- Zoro # G3703847
- UPC # 783936395135
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 53 1/4 in |
Height | 5 4/5 in |
Width | 8 1/4 in |
Nominal Size - Fixtures | 1 ft x 1/2 ft |
Overall Height | 6 1/2 in |
Overall Width | 1 in |
Overall Length | 4 1/2 in |
Description
Linear Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F28T5/830, Lamp Watts 28 W, Suggested Lamp Item No. 5AE18, Fixture Wattage 56, Voltage 120 to 277V AC, No Lamp Included, Ambient Temp. Range 0 Degrees F, Housing Material Polyester, Unfinished Housing Finish, Lens Material Polycarbonate, Ceiling Mounting, Length 53 1/4 in, Height 5 4/5 in, Width 8 1/4 in, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 300ps30/fr replacement light bulb lamp (300PS30/FR NORMAN LAMPS)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- CELEBRATIONS Light Clips 20 ct (73015-20COSACP)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- Killark Hazardous Location Lighting Fixtures