Shop All Hazardous Location Lighting Fixtures
Killark
Linear F Fixture, HazLoc, 108W, FP54/830/HO
Mfr # LZ2N54230
Zoro # G3592224
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 108
- Lamp Watts 54 W
- Lamp Type Fluorescent
- Ambient Temp. Range -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LZ2N54230
- Zoro # G3592224
- UPC # 783936395548
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 53 1/4 in |
Height | 5 4/5 in |
Width | 8 1/4 in |
Overall Width | 1 in |
Overall Length | 4 1/2 in |
Overall Height | 6 1/2 in |
Nominal Size - Fixtures | 1 ft x 1/2 ft |
Description
Linear Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation FP54/830/HO, Lamp Watts 54 W, Suggested Lamp Item No. 5AE33, Fixture Wattage 108, Voltage 120 to 277V AC, No Lamp Included, Ambient Temp. Range -20 Degrees F, Housing Material Polyester, Unfinished Housing Finish, Lens Material Polycarbonate, Ceiling Mounting, Length 53 1/4 in, Height 5 4/5 in, Width 8 1/4 in, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (373-10PK)
- FEIT ELECTRIC 5 W, Compact LED Bulb, White, A15, 3000K Temp. Clear, Dimmable (BPA1540930CAFIL/2)
- ELCO LIGHTING Cord and Plug Connector Track Accessory (EP850B)
- BOSTITCH Clamp On Magnifying Lamp, White (VLED600)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- Killark Hazardous Location Lighting Fixtures