Shop All Hazardous Location Lighting Fixtures
Killark
Light Fixture Tank, LED, 90W, cCSAus
Mfr # VM4LC09030WW
Zoro # G8728781
product price: $2,649.99
/ea
Free Shipping & Returns
$2,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 90
- LED Replacement For 250W MH/400W HPS
- Lamp Type LED
- Lamp Watts 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM4LC09030WW
- Zoro # G8728781
- UPC # 783936082486
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 43/64 in |
Height | 5 3/8 in |
Nominal Width | 13 43/64 in |
Width | 13 43/64 in |
Nominal Height | 5 3/8 in |
Nominal Length | 13 43/64 in |
Overall Length | 13 43/64 in |
Overall Height | 5 3/8 in |
Overall Width | 13 43/64 in |
Description
Light Fixture Tank, Lighting Technology LED, Lumens 12,300 lm, Overall Height 5 3/8 in, Overall Length 13 43/64 in, Overall Width 13 43/64 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Dimmable No, Ambient Temp. Range -40 Degrees to 149 Degrees F, CA Title 24 Compliant No, Color Rendering Index 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- ILC Replacement for Bulbrite 770637 replacement light bulb lamp (770637 BULBRITE)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- ILC Replacement for Leviton 13550 (13550 LEVITON)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- Killark Hazardous Location Lighting Fixtures