Shop All Hazardous Location Lighting Fixtures
Killark
Light Fixture Tank, LED, 130W, cCSAus
Mfr # VML2X1830G
Zoro # G8728745
product price: $2,370.99
/ea
Free Shipping & Returns
$2,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fixture Type Hazardous Location
- LED Replacement For 400W MH/PMH
- Fixture Wattage 130
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VML2X1830G
- Zoro # G8728745
- UPC # 783936082592
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 43/64 in |
Height | 5 3/8 in |
Nominal Width | 13 43/64 in |
Nominal Length | 13 43/64 in |
Width | 13 43/64 in |
Nominal Height | 5 3/8 in |
Overall Width | 13 43/64 in |
Overall Height | 5 3/8 in |
Overall Length | 13 43/64 in |
Description
Light Fixture Tank, Lighting Technology LED, Lumens 17,710 lm, Overall Height 5 3/8 in, Overall Length 13 43/64 in, Overall Width 13 43/64 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Dimmable No, Ambient Temp. Range -40 Degrees to 149 Degrees F, CA Title 24 Compliant No, Color Rendering Index 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- ILC Replacement for AH Lighting Par36/50w/h 12V replacement light bulb lamp (PAR36/50W/H 12V AH LIGHTING)
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- Killark Hazardous Location Lighting Fixtures