Shop All Hazardous Location Lighting Fixtures
Killark
Light Fixture Tank, LED, 130W, cCSAus
Mfr # VM4LC13030WW
Zoro # G8728772
product price: $2,955.99
/ea
Free Shipping & Returns
$2,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 130
- LED Replacement For 400W MH/PMH
- Lamp Type LED
- Lamp Watts 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM4LC13030WW
- Zoro # G8728772
- UPC # 783936082516
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 43/64 in |
Height | 5 3/8 in |
Nominal Height | 5 3/8 in |
Nominal Width | 13 43/64 in |
Nominal Length | 13 43/64 in |
Width | 13 43/64 in |
Overall Length | 13 43/64 in |
Overall Width | 13 43/64 in |
Overall Height | 5 3/8 in |
Description
Light Fixture Tank, Lighting Technology LED, Lumens 17,820 lm, Overall Height 5 3/8 in, Overall Length 13 43/64 in, Overall Width 13 43/64 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Dimmable No, Ambient Temp. Range -40 Degrees to 149 Degrees F, CA Title 24 Compliant No, Color Rendering Index 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- CURRENT Reveal A19 E26 (Medium) LED Bulb White 60 W (45656)
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- ILC Replacement for Honeywell Hcm-350 replacement light bulb lamp (HCM-350 HONEYWELL)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- Killark Hazardous Location Lighting Fixtures