Shop All Hazardous Location Lighting Fixtures
Killark
LED Light Fixture, Haz Location, Srfc Mnt
Mfr # VM1L4530
Zoro # G3558405
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- LED Replacement For 150W HPS/100W MH
- Fixture Wattage 45
- Lamp Watts 45
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM1L4530
- Zoro # G3558405
- UPC # 783936072814
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 1/2 in |
Height | 7 1/2 in |
Nominal Height | 7 1/2 in |
Nominal Length | 13 1/2 in |
Width | 13 5/8 in |
Nominal Width | 13 5/8 in |
Overall Width | 13 5/8 in |
Overall Height | 7 1/2 in |
Overall Length | 13 1/2 in |
Description
LED Light Fixture, Lighting Technology LED, Lumens 3,813 lm, Overall Height 7 1/2 in, Overall Length 13 1/2 in, Overall Width 13 5/8 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Zone 2 AEx nAnR, Class I, Zone 2 Ex nR, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Dimmable No, Ambient Temp. Range -40 Degrees to 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- Killark Hazardous Location Lighting Fixtures