Shop All Hazardous Location Lighting Fixtures
Killark
LED Light Fixture, Haz Loc, 45W, Wall
Mfr # VM1L4530B2GLG
Zoro # G3732644
original price:
$1,305.00
5% off
new price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 45
- LED Replacement For 150W HPS/100W MH
- Lamp Watts 45 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM1L4530B2GLG
- Zoro # G3732644
- UPC # 783936084510
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-1/2 in |
Height | 7-1/2 in |
Nominal Length | 13 1/2 in |
Nominal Height | 7 1/2 in |
Nominal Width | 13 5/8 in |
Width | 13-5/8 in |
Overall Height | 7 1/2 in |
Overall Width | 13 5/8 in |
Overall Length | 13 1/2 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Description
LED Light Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 10, Lamp Watts 45 W, Fixture Wattage 45, Fixture Item Number 6JEM9, Mounting Bracket Item Number 2PDE9, Voltage 120 to 277V AC, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Finish Baked Powder Epoxy/Ppolyester, Wall Mounting, Length 13-1/2 in, Height 7-1/2 in, Includes Glass Globe, Guard, Splice Box Pendant Mount, Width 13-5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- PROGRESS LIGHTING Wish 1-Light Small Wall Lantern, 75 W, Antique Bronze (P6084-20)
- ILC Replacement for Hikari Gbd/cl replacement light bulb lamp (GBD/CL HIKARI)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- Killark Hazardous Location Lighting Fixtures