Shop All Hazardous Location Lighting Fixtures
Killark
LED Light Fixture, Haz Loc, 45W, Pendant
Mfr # VM1L4530A2GLG
Zoro # G3677861
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 45
- LED Replacement For 150W HPS/100W MH
- Lamp Type LED
- Lamp Watts 45 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM1L4530A2GLG
- Zoro # G3677861
- UPC # 783936084497
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-1/2 in |
Height | 7-1/2 in |
Width | 13-5/8 in |
Nominal Length | 13 1/2 in |
Nominal Width | 13 5/8 in |
Nominal Height | 7 1/2 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 7 1/2 in |
Overall Length | 13 1/2 in |
Overall Width | 13 5/8 in |
Description
LED Light Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 10, Lamp Watts 45 W, Fixture Wattage 45, Fixture Item Number 6JEM9, Mounting Bracket Item Number 2PDE7, Voltage 120 to 277V AC, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Finish Baked Powder Epoxy/Ppolyester, Pendant Mounting, Length 13-1/2 in, Height 7-1/2 in, Includes Glass Globe, Guard, Splice Box Pendant Mount, Width 13-5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 14 Watt PAR38 LED, White, 5000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11444)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 447-Lr-Vlh-Tc-P (447-LR-VLH-TC-P)
- ILC Replacement for Donar Dn-29473 replacement light bulb lamp (DN-29473 DONAR)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Fully Configured Fixture (EMI15X2G)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- Killark Hazardous Location Lighting Fixtures