Shop All Hazardous Location Lighting Fixtures
Killark
LED Light Fixture, Haz Loc, 45W, Ceiling
Mfr # VM1L4530X2GLG
Zoro # G3592854
original price:
$1,278.10
9% off
new price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 45
- LED Replacement For 150W HPS/100W MH
- Lamp Type LED
- Lamp Watts 45 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM1L4530X2GLG
- Zoro # G3592854
- UPC # 783936084503
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-1/2 in |
Height | 7-1/2 in |
Nominal Width | 13 5/8 in |
Nominal Length | 13 1/2 in |
Nominal Height | 7 1/2 in |
Width | 13-5/8 in |
Overall Length | 13 1/2 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 13 5/8 in |
Overall Height | 7 1/2 in |
Description
LED Light Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 10, Lamp Watts 45 W, Fixture Wattage 45, Fixture Item Number 6JEM9, Mounting Bracket Item Number 2PDE8, Voltage 120 to 277V AC, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Finish Baked Powder Epoxy/Ppolyester, Ceiling Mounting, Length 13-1/2 in, Height 7-1/2 in, Includes Glass Globe, Guard, Splice Box Pendant Mount, Width 13-5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base (03663-SU)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- HUBBELL LIGHTING Hubbell Outdoor Photocontrol, Button-Type, 120V- ordered separate from fixture as an accessory (PBT-1)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- Killark Hazardous Location Lighting Fixtures