Shop All Ceiling Fan Light Kits
Killark
LED Light Fixture, 6278 lm, 277V, 3000K, 40W
Mfr # VM4LC630
Zoro # G601059640
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Fixtures 40 W
- Max. Fixture Wattage 40 W
- Max. Ambient Temp. 65 Degrees C
- Color Temperature 3000K
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM4LC630
- Zoro # G601059640
- UPC # 783936150123
- Country of Origin United States
- Category Ceiling Fan Light Kits
Description
LED Light Fixture, Lighting Technology LED, Lumens 6,278 lm, Number of Ballasts Not Applicable, Number of Bulbs Not Applicable, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 3000K, 277 V, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, For Bulb Type LED, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Roofers Spade W/ Wide Heel Solid Core Fi (13873)
- CENTURY 5in. Dia.Double Shaft Motors (DCL4421)
- TRANE Swt02124 Manual Reset Limit (SWT02124)
- MARADYNE Heater, 12V, 16", 3x3 (MM-A1160005)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-20WB)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- Killark Ceiling Fans & Accessories