Shop All Ceiling Fan Light Kits
Killark
LED Light Fixture, 3479 lm, 5000K, 40W
Mfr # EML4030
Zoro # G501059627
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Tan
- Color Rendering Index 70
- Series EML
- Lumens per Watt 87 lm/W
- Min. Ambient Temp. -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EML4030
- Zoro # G501059627
- UPC # 783936084404
- Country of Origin United States
- Category Ceiling Fan Light Kits
Description
LED Light Fixture, Lighting Technology LED, Lumens 3,479 lm, Number of Ballasts Not Applicable, Number of Bulbs Not Applicable, Safety Rating Class I, Divisions 1 & 2, Groups C, D, Class I, Zones 1 & 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 5000K, 120 to 277 V AC, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, For Bulb Type LED, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC1E)
- SELKIRK SUPPORT KIT WALL6""6T-WSK (206430)
- INTERNATIONAL ENVIRONMENTAL Push-On Knob, Black (70007603)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- KILLARK LED Light Fixture, 9453 lm, 277V, 5000K, 65W (VM4LC9iE230)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- Killark Ceiling Fans & Accessories