Shop All Hazardous Location Lighting Fixtures
Killark
LED Fixture, V Series, 16W
Mfr # VSL1630
Zoro # G4630604
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type V Series
- Type Aluminum LED Fixture
- Fixture Wattage 16
- LED Replacement For 100W INC
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VSL1630
- Zoro # G4630604
- UPC # 783936090795
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4 3/4 in |
Height | 3 3/4 in |
Width | 4 in |
Nominal Height | 3 3/4 in |
Nominal Width | 4 in |
Nominal Length | 4 3/4 in |
Overall Height | 10 7/64 in |
Overall Width | 4 3/8 in |
Overall Length | 8 1/64 in |
Dimensions | 8.02 in x 4.38 in x 10.11 in |
Description
LED Fixture, Lighting Technology LED, Lumens 1,625 lm, Overall Height 10 7/64 in, Overall Length 8 1/64 in, Overall Width 4 3/8 in, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC,IIB,IIA, Class II, Division 2, Groups F, G, Class III, Division 1 and 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Dimmable No, Ambient Temp. Range -40 Degrees to 131 Degrees F, CA Title 24 Compliant No, Color Rendering Index 70.0, For Bulb Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eliminator Lighting E-135 replacement light bulb lamp (E-135 ELIMINATOR LIGHTING)
- SUNLITE LED 46 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed (53110-SU)
- HALO Tl409 4" H4 Wall Wash With Reflector And Trim Ring (TL409WHWW)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- Killark Hazardous Location Lighting Fixtures