Shop All Hazardous Location Plugs
Killark
Kp Type 60 Amps Plug Hazardous
Mfr # KP604E67
Zoro # G3159759
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 3, 4, 4X, 7(B, C, D), 9(F, G)
- Number of Wires 4
- Number of Poles 3
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Type Pin & Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KP604E67
- Zoro # G3159759
- UPC # 783936370156
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Item | Kp Type 60 Amps Plug Hazardous |
NEMA Rating | 3, 4, 4X, 7(B, C, D), 9(F, G) |
Number of Wires | 4 |
Number of Poles | 3 |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Type | Pin & Sleeve |
Receptacle Type | Delayed Action |
Series | KP |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB,IIA |
Amperage Rating | 60 A |
Description
Kp Type 60 Amps Plug Hazardous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Killark Pin & Sleeve Devices