Shop All Emergency Lights
Killark
KILLARK LED Lamps, Hazardous Location Signal Light
Mfr # NVSLCFG25RAG
Zoro # G3442345
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Pendant
- Housing Material Polyester
- Type Flashing
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVSLCFG25RAG
- Zoro # G3442345
- UPC # 783936070322
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Width | 4 17/32 in |
Dia. (In.) | 4.75 |
Width (In.) | 4.22 |
Height (In.) | 6.55 |
Length (In.) | 4.22 |
Nominal Height | 6 35/64 in |
Overall Length | 5 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 17 1/2 in |
Overall Height | 5 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp (FV-08VQCL6 PANASONIC)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269302)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 8800 lm (4ST2L4040R)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-50K)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- SUNLITE White 4W 120-277V Battery Backup New York City Approved Dual Adjustable LED Emergency Light Fixture (05274-SU)
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L (CSWEU2LED)
- LITHONIA LIGHTING Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width (ELM6L UVOLT LTP SDRT)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- Killark Emergency Lights