Shop All LED Retrofit Kits
Killark
Jelly Jar LED Retrofit, 2100 lm, 120VAC
Mfr # VTR-2
Zoro # G602745078
Sold in multiples of 10 for $862.50
Free Shipping & Returns
$862.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 5 in x 5 in
- Lighting Technology LED
- Lighting Certification CSA C22.2 No 250.1-16, UL 1598C
- Lumens 2,100 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VTR-2
- Zoro # G602745078
- UPC # 783936176598
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 5 in x 5 in |
Overall Width | 4 13/16 in |
Overall Length | 4 13/16 in |
Overall Height | 6 25/32 in |
Details
Light Technology | LED |
Item | Jelly Jar LED Retrofit |
Lighting Technology | LED |
Lighting Certification | CSA C22.2 No 250.1-16, UL 1598C |
Lumens | 2,100 lm |
Dimmable | No |
Voltage | 120V AC |
Color Temperature | 5000K |
Color Rendering Index | 70 |
Standards | CSA, UL |
Max. Fixture Wattage | 18 W |
LED Replacement For | 100 to 200W INC |
For Bulb Type | Integrated LED |
Sensor Type | None |
Series | VTR |
Bulbs Included | Integrated LED |
Ambient Temp. Range | -40 Degrees to 55 Degrees C |
Emergency Battery Backup | No |
Lumens per Watt | 117 lm/W |
Description
Jelly Jar LED Retrofit, Lumens 2,100 lm, Lumens Range 2000 to 4999 lm, Light Technology LED, 120V AC, Lighting Certification CSA C22.2 No 250.1-16, UL 1598C, Dimmable No, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 6 25/32 in, Overall Length 4 13/16 in, Overall Width 4 13/16 in, Color Rendering Index 70, Color Temperature 5000K, LED Replacement For 100 to 200W INC, Lumens per Watt 117 lm/W, Max. Fixture Wattage 18 W, Nominal Size 5 in x 5 in, Sensor Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- BULBRITE 14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861499)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- HUBBELL LIGHTING Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White (LB6LEDA10L35K WH)
- ILC Replacement For SATCO S39464 (S39464)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- Killark LED Retrofit Kits