Shop All LED Retrofit Kits
Killark
Jelly Jar LED Retrofit, 1085 lm, 120VAC
Mfr # WTR-2
Zoro # G502745147
product price: $57.15
/ea
Sold in multiples of 10 for $571.50
$571.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 5 in x 5 in
- Lighting Technology LED
- Lighting Certification CSA C22.2 No 250.1-16, UL 1598C
- Lumens 1,085 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WTR-2
- Zoro # G502745147
- UPC # 783936176611
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 5 in x 5 in |
Overall Width | 4 13/16 in |
Overall Length | 4 13/16 in |
Overall Height | 6 25/32 in |
Details
Item | Jelly Jar LED Retrofit |
Light Technology | LED |
Lighting Technology | LED |
Lighting Certification | CSA C22.2 No 250.1-16, UL 1598C |
Lumens | 1,085 lm |
Dimmable | No |
Voltage | 120V AC |
Color Temperature | 5000K |
Color Rendering Index | 70 |
Standards | CSA, UL |
Max. Fixture Wattage | 18 W |
LED Replacement For | 100 to 200W INC |
Lumens per Watt | 121 lm/W |
Emergency Battery Backup | No |
Sensor Type | None |
Series | WTR |
Bulbs Included | Integrated LED |
Ambient Temp. Range | -40 Degrees to 55 Degrees C |
For Bulb Type | Integrated LED |
Description
Jelly Jar LED Retrofit, Lumens 1,085 lm, Lumens Range 0 to 1999 lm, Light Technology LED, 120V AC, Lighting Certification CSA C22.2 No 250.1-16, UL 1598C, Dimmable No, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 6 25/32 in, Overall Length 4 13/16 in, Overall Width 4 13/16 in, Color Rendering Index 70, Color Temperature 5000K, LED Replacement For 100 to 200W INC, Lumens per Watt 121 lm/W, Max. Fixture Wattage 18 W, Nominal Size 5 in x 5 in, Sensor Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Incandsnt Bulb Ps52 60W (PN/BB/BZ/PS52)
- STEELMAN 300 Lumen Motion-activated LED Rechargeable Headlamp (60739)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-5601-15-3580-WH)
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- ILC Replacement For SATCO S11821 (S11821)
- Killark LED Retrofit Kits