Shop All LED Retrofit Kits
Killark
Jelly Jar LED Retrofit, 1085 lm, 120VAC
Mfr # WTR-1
Zoro # G802745076
product price: $43.59
/ea
Sold in multiples of 10 for $435.90
$435.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 3 1/4 in x 3 1/4 in
- Lighting Technology LED
- Lighting Certification CSA C22.2 No 250.1-16, UL 1598C
- Lumens 1,085 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WTR-1
- Zoro # G802745076
- UPC # 783936176604
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 3 1/4 in x 3 1/4 in |
Overall Width | 3 11/32 in |
Overall Length | 3 11/32 in |
Overall Height | 5 13/16 in |
Details
Item | Jelly Jar LED Retrofit |
Light Technology | LED |
Lighting Technology | LED |
Lighting Certification | CSA C22.2 No 250.1-16, UL 1598C |
Lumens | 1,085 lm |
Dimmable | No |
Voltage | 120V AC |
Color Temperature | 5000K |
Color Rendering Index | 70 |
Standards | CSA, UL |
LED Replacement For | 60 to 100W INC |
Max. Fixture Wattage | 9 W |
For Bulb Type | Integrated LED |
Emergency Battery Backup | No |
Sensor Type | None |
Lumens per Watt | 121 lm/W |
Ambient Temp. Range | -40 Degrees to 55 Degrees C |
Bulbs Included | Integrated LED |
Series | WTR |
Description
Jelly Jar LED Retrofit, Lumens 1,085 lm, Lumens Range 0 to 1999 lm, Light Technology LED, 120V AC, Lighting Certification CSA C22.2 No 250.1-16, UL 1598C, Dimmable No, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 5 13/16 in, Overall Length 3 11/32 in, Overall Width 3 11/32 in, Color Rendering Index 70, Color Temperature 5000K, LED Replacement For 60 to 100W INC, Lumens per Watt 121 lm/W, Max. Fixture Wattage 9 W, Nominal Size 3 1/4 in x 3 1/4 in, Sensor Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Accessory Shade in Flax Linen (P860042-000)
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- MARSON Carson LM-30 DeskBrite300 COB LED Lighted 2X Aspheric Magnifier & Desk Lamp with 5X Spot Lens (LM-30)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- COOPER LIGHTING 6PK 6 LED MNT Light (HLC6099301EWH-6BP)
- LITHONIA LIGHTING Lithonia Lighting® LBR 6" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver (LBR6-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ-QDS)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, EX39, 5000K, TYPE III OPTICS (LED-8090M50-G4-T3)
- ILB GOLD LED Fixture, Replacement For Feit Electric, LEDrsq4/930 (LEDRSQ4/930)
- Killark LED Retrofit Kits