Shop All LED Retrofit Kits
Killark
Jelly Jar LED Retrofit, 1085 lm, 120VAC
Mfr # VTR-1
Zoro # G102745097
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 3 1/4 in x 3 1/4 in
- Lighting Technology LED
- Lumens 1,085 lm
- Lighting Certification CSA C22.2 No 250.1-16, UL 1598C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VTR-1
- Zoro # G102745097
- UPC # 783936176581
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 3 1/4 in x 3 1/4 in |
Overall Length | 3 11/32 in |
Overall Width | 3 11/32 in |
Overall Height | 5 13/16 in |
Details
Light Technology | LED |
Item | Jelly Jar LED Retrofit |
Lighting Technology | LED |
Lumens | 1,085 lm |
Lighting Certification | CSA C22.2 No 250.1-16, UL 1598C |
Dimmable | No |
Voltage | 120V AC |
Color Temperature | 5000K |
Color Rendering Index | 70 |
Standards | CSA, UL |
Max. Fixture Wattage | 9 W |
LED Replacement For | 60 to 100W INC |
Bulbs Included | Integrated LED |
Emergency Battery Backup | No |
For Bulb Type | Integrated LED |
Sensor Type | None |
Series | VTR |
Ambient Temp. Range | -40 Degrees to 55 Degrees C |
Lumens per Watt | 121 lm/W |
Description
Jelly Jar LED Retrofit, Lumens 1,085 lm, Lumens Range 0 to 1999 lm, Light Technology LED, 120V AC, Lighting Certification CSA C22.2 No 250.1-16, UL 1598C, Dimmable No, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 5 13/16 in, Overall Length 3 11/32 in, Overall Width 3 11/32 in, Color Rendering Index 70, Color Temperature 5000K, LED Replacement For 60 to 100W INC, Lumens per Watt 121 lm/W, Max. Fixture Wattage 9 W, Nominal Size 3 1/4 in x 3 1/4 in, Sensor Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultra Dynamics 2570 UD Quartz Sleeve replacement light bulb lamp (2570 UD QUARTZ SLEEVE ULTRA DYNAMICS)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 3500K (CF26DT/E/IN/835/ECO)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- NUWATT LED Recessed Retrofit Downlight, Black Square 6 inch, Five Color Changing Options, 14 Watt, PK 4 (NW-SQ-C6-14W-5CCT-BLK-4P)
- HALO LA5 Series Matte Soft White 5/6 in. W LED Retrofit Baffle Trim Kit 8 W (LT560WH6930-6CA)
- LUCENT 16 watt TruWave White Disklight Retrofit Kit with LED Canless Recessed Downlight (LU3310384)
- Killark LED Retrofit Kits