Shop All Hazardous Location Lighting Accessories
Killark
Internal Bulb Heat Sink, 13.67 in. L
Mfr # VM1L5030WW
Zoro # G5879465
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Width (In.) 13.67 in
- Length (In.) 13.67 in
- Standards cCSAus Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VM1L5030WW
- Zoro # G5879465
- UPC # 783936097954
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 13.67 in |
Length (In.) | 13.67 in |
Height (In.) | 3.81 in |
Overall Height | 3 81/100 in |
Overall Width | 13 67/100 in |
Overall Length | 13 67/100 in |
Description
Hazardous Location Internal Bulb Heat Sink, Lighting Technology LED, Lumens 6,162 lm, Overall Height 3 81/100 in, Overall Length 13 67/100 in, Overall Width 13 67/100 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, CA Title 24 Compliant No, For Bulb Type LED, Ingress Protection Rating 66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6071-001D)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x4 (2VTL4RT 48L ADP EZ1 LP840)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK Adapter Plate (VBA)
- Killark Hazardous Location Lighting Accessories